Motion
WDHR110C1LK WDHR 110 C1 LK

REXNORD INC
WDHR110C1LK WDHR 110 C1 LK

Flat Top Conveyer Chain Part - WDHR110 / 6.0000 in Size & Pitch
MI ITEM #05038982
MFR #WDHR110C1LK WDHR 110 C1 LK
List Price$156.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR110C1LK WDHR 110 C1 LK

Flat Top Conveyer Chain Part - WDHR110 / 6.0000 in Size & Pitch
MI ITEM #05038982
MFR #WDHR110C1LK WDHR 110 C1 LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.60/each for your price

Overview

Mfr description
WDHR110C1LK WDHR 110 C1 LINK

Specifications

  • Engineering Chain Size & Pitch
    WDHR110 / 6.0000 in
  • Pin Diameter
    3/4 in
  • Pin Length
    11.8 in
  • Tensile Strength
    55000 lbs
  • Manufacturer Upc Number
    662864313131
  • UPC_NO
    662864313131
  • Weight
    5.60 lbs
  • Product Type
    Engineering Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text