1-800-526-9328
Support Center
English
Your account
Sign In
Register
Menu
Shop By Brand
Orders
Locations
Knowledge Hub
Support Center
Feedback
Language
English
Français
Español
All Products
Locations
Knowledge Hub
Rexnord
ZHT125403Y42
Rexnord® ZHT125403Y42 Center Pull Assembly, Bore Dia.: 4-3/16", 49" Travel, Frame Length: 75-3/4", Steel Frame
MI ITEM #
05042418
MFR #
ZHT125403Y42
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
Rexnord ZHT125403Y42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord
ZHT125403Y42
Rexnord® ZHT125403Y42 Center Pull Assembly, Bore Dia.: 4-3/16", 49" Travel, Frame Length: 75-3/4", Steel Frame
MI ITEM #
05042418
MFR #
ZHT125403Y42
Availability:
Factory Order
This product requires a Quote Request
Qty
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr description
ZHT125403Y42 T-U ASY CTR PULL,W/HD BRG
Specifications
Bore Diameter
4-3/16 in
Bolt Center-to-Center Width
5 in
Bolt Center-to-Center Length
70.7500 in
Compatible Bearing Series/Part Number
5000
Maximum RPM
1850 RPM
Frame Material
Steel
Frame Overall Height
15.5000 in
Frame Overall Length
75.7500 in
Frame Type
Center Pull
Locking Device
Double Setscrew Collar
Travel
49.0000 in
Type Of Bearing
Spherical Roller
Weight
464 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Show more
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data