1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rexnord
ZNT8520712
Rexnord® ZNT8520712 Top Angle Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8"
MI ITEM #
05042452
MFR #
ZNT8520712
List Price
$3,387.77
/each
Qty
List Price
$3,387.77
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Rexnord ZNT8520712
Rexnord
ZNT8520712
Rexnord® ZNT8520712 Top Angle Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8"
MI ITEM #
05042452
MFR #
ZNT8520712
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord
ZNT8520712
Rexnord® ZNT8520712 Top Angle Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8"
MI ITEM #
05042452
MFR #
ZNT8520712
Availability:
Factory Order
List Price
$3,387.77
/each
Sign in
for your price
Qty
List Price
$3,387.77
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
ZNT8520712 TU ASY,PROT SCRW W/HD BRG
2 7/16" Mounted Spherical Roller Bearing
Top Angle Protected Screw Take-up Assembly
Double Setscrew Locking Collar
Clearance Seal
Show More
Specifications
Bolt Center-to-Center Length
28.5000 in
Bore Diameter
2-7/16 in, 2-7/16 in
Compatible Bearing Series/Part Number
5000
Finish/Coating
Powder Coated
Frame Material
Steel, Steel
Frame Overall Height
9.1250 in, 9.1250 in
Frame Overall Length
30.5000 in, 30.5000 in
Frame Type
Top Angle
Housing Material
Cast Iron
Locking Device
Double Setscrew Collar
Lubrication Type
Exxon Ronex Mp Std
Manufacturer UPC Number
698210022358
Maximum RPM
3300 RPM
Overall Height
9.1250 in - 9-1/8 in
Overall Length
30.5000 in - 30-1/2 in
Overall Width
4.3750 in - 4-3/8 in
Travel
12.0000 in - 12 in
Type of Bearing
Spherical Roller, Spherical Roller
Weight
64.00 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Spherical Roller Brg
Overall Height
9.1250 in, 9.1250 in
Overall Length
30.5000 in, 30.5000 in
Overall Width
4.3750 in, 4.3750 in
Radial Dynamic Load Capacity
43240 lbs
Radial Static Load Capacity
53500 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Rexnord - Thomas XTSR71 Adapter Series Disc Coupling Spacer Installation
Rexnord shows us how to install the spacer assembly of an adapter series type of disc coupling into an application.
Rexnord - How to Properly Install an Electric Motor on a Gearbox
Rexnord stops by to demonstrate the proper way to install an electric motor on a gearbox.