Motion
ZNT8320712 2 7/16 TAKEUP ASY RLRBRG

REXNORD INC
ZNT8320712 2 7/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 12.0000 in Travel, 30.5000 in Length, 3.9375 in Width, 9.1250 in Height, 28.5000 in Bolt Center Length
MI ITEM #05042492
MFR #ZNT8320712 2 7/16 TAKEUP ASY RLRBRG
List Price$9,048.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT8320712 2 7/16 TAKEUP ASY RLRBRG

Top Angle Take-Up Frame Assy - Spherical Roller, 2.4375 in Bore, 12.0000 in Travel, 30.5000 in Length, 3.9375 in Width, 9.1250 in Height, 28.5000 in Bolt Center Length
MI ITEM #05042492
MFR #ZNT8320712 2 7/16 TAKEUP ASY RLRBRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,048.87/each for your price

Overview

Mfr description
ZNT8320712 TU ASY,PROT SCRW W/ND BRG
  • 2 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Eccentric Cam Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    3.9375 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    3.9375 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Overall Height
    9.1250 in
  • Overall Length
    30.5000 in
  • Overall Width
    3.9375 in
  • Bolt Center To Center Length
    28.5000 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    3000
  • Max Rpm
    3300 rpm
  • Series
    ZNT3000
  • Manufacturer Catalog Number
    ZNT8320712
  • UPC_NO
    793699712087
  • Weight
    59.20 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text