Motion
2303UPL 3 3/16  INSERT ROLLER BRG

REXNORD INC
2303UPL 3 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.1875 in Bore Dia., 5.9063 in OD, 4.3900 in Overall Width, Set Screw
MI ITEM #05042637
MFR #2303UPL 3 3/16 INSERT ROLLER BRG
List Price$4,995.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2303UPL 3 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.1875 in Bore Dia., 5.9063 in OD, 4.3900 in Overall Width, Set Screw
MI ITEM #05042637
MFR #2303UPL 3 3/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,995.08/each for your price

Overview

Mfr description
2303UPL UNIVERSAL ND BRG ONLY KIT
  • 3 3/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Precision Bore

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    4.3900 in
  • Bore Type
    Round
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • UPC_NO
    698210025212
  • Bore Length
    4.3900 in
  • Weight
    12.90 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text