Motion
4336
Apron - Split Cowhide Leather Material, Brown Color, 24 in Wide, 36 in Long, General Purpose
MI ITEM #05044219
MFR #4336
List Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Split Cowhide Leather Material, Brown Color, 24 in Wide, 36 in Long, General Purpose
MI ITEM #05044219
MFR #4336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.38/each for your price

Overview

Mfr description
4336 APRON LEATHER 24X36 SPLIT LEG

Specifications

  • Garment Type
    Split Leg Apron
  • Garment Use
    General Purpose
  • Length
    36 in
  • Width
    24 in
  • Material
    Split Cowhide Leather
  • Color
    Brown
  • Number Of Pockets
    2
  • UPC_NO
    608134433604
  • Additional Details
    Side Release Buckles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text