JONARD INDUSTRIES CORP D-300
JONARD INDUSTRIES CORP
D-300
Diamond File, Flat Shaped 1" wide, 1/4" thick.
MI ITEM #05044308
MFR #D-300
Quote Required
This product requires a Quote Request
Diamond File, Flat Shaped 1" wide, 1/4" thick.
MI ITEM #05044308
MFR #D-300
JONARD INDUSTRIES CORP D-300
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diamond File, Flat Shaped 1" wide, 1/4" thick.
MI ITEM #05044308
MFR #D-300

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
D-300 FILE DIAMOND/MEDIUM

Specifications

Folding Handle
No
Grit Grade
Medium, Medium
Needle File
No, No
Overall Length
6 in, 6 in
Shape
Flat, Flat
Thickness
1/4 in, 1/4 in
Width/Diameter
1 in, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data