1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Lift-All
EN1801DX3
1" X 3' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
05044970
MFR #
EN1801DX3
List Price
$11.93
/each
Qty
List Price
$11.93
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Rigging Slings & Accessories
Web Slings
Lift-All EN1801DX3
Lift-All
EN1801DX3
1" X 3' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
05044970
MFR #
EN1801DX3
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift-All
EN1801DX3
1" X 3' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
05044970
MFR #
EN1801DX3
Availability:
In stock
List Price
$11.93
/each
Sign in
for your price
Qty
List Price
$11.93
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
EN180DX3 EN1-801D 3' ENDLESS SLING 3'
Polyester webbing stretches less for better control
Red core warning yarns aid inspection process.
TUFF-TAG™ for permanent identification as required by OSHA.
Yellow treatment resistants abrasion.
Show More
Specifications
Sling Type
Endless
Web Width
1 in
Overall Length
3 ft
Material
POLYESTER
Striping
1 Center Stripe
Center Stripe Color
Blue
Number of Web Plies
1
Overall Thickness
3/16 in
Sling Vertical Weight Capacity
3200 lb
Sling Choker Weight Capacity
2500 lb
Sling Vertical Basket Weight Capacity
6400 lb
Sling Color
Yellow
Web Weight Capacity
1600 lb per 1" Width
Manufacturer UPC Number
697886266479
Basket Capacity 90°
6400 lbs
Choker Capacity
2500 lbs
Color
Yellow
Nominal Break Strength
3200 lbs
Package Length
15.0000 in - 15 in
Plies
1
Safety Bulletin
Web Sling Safety Bulletin
Sling Length
3 ft
Vertical Capacity 90°
3200 lbs
Warranty
Warranty
Weight
0.4 lbs
Width
1.0000 in - 1 in
Product Class
1J
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Hunting Product Guide
Everything you need to get ready for the Hunting Season
LiftAll Tuflex Polyester Roundslings
LiftAll Tuflex Polyester Roundslings
LiftAll Retractable Ratchet
LiftAll Retractable Ratchet