Overview
Mfr description
9-45901 5/16" SOCKET, 12 PT. 3/8" D
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size5/16 in
- Socket Points12 PT
- Finish CoatingNickel Plated
- Shaft StyleStandard Straight
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data