1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
JH7-6014C
Torque Wrench - Micrometer, 1/2 in Drive, 50 to 250 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #
05048923
MFR #
JH7-6014C
List Price
$523.41
/each
Qty
List Price
$523.41
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Torque Wrenches
Proto Tools JH7-6014C
Proto Tools
JH7-6014C
Torque Wrench - Micrometer, 1/2 in Drive, 50 to 250 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #
05048923
MFR #
JH7-6014C
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
JH7-6014C
Torque Wrench - Micrometer, 1/2 in Drive, 50 to 250 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #
05048923
MFR #
JH7-6014C
Availability:
In stock
List Price
$523.41
/each
Sign in
for your price
Qty
List Price
$523.41
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
JH7-6014C
Specifications
Wrench Type
Micrometer
Drive Size
0.5000 in - 1/2 in
Torque Range (ft-lbs)
50 to 250 ft-lbs
Scale Graduations
1 ft-lbs
Accuracy
±4% - CW
Ratcheting Head
Fixed
Overall Length
26 in
Scale Measurement
Imperial
Torque Range (in-lbs)
600 to 3000 in-lbs
Torque Range (N-m)
68 to 340 N-m
Direction of Operation
Both
Material
Steel
Manufacturer UPC Number
662679531287
Weight
5.90 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
4th of July Product Guide
All of the products you need to celebrate Independence Day
Father's Day Product Guide
Celebrate Father's Day with these great products
MORE RESOURCES
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
Proto Aerospace Compliance Tools
Proto Aerospace Compliance Tools
See all resources