Proto Tools J269XL
Proto Tools
J269XL
Plier Clamp - None, 1-61/64 in Maximum Opening Capacity, 6-1/2 in Overall Length
MI ITEM #05049207
MFR #J269XL
List Price
$42.27
/each
List Price
$42.27
/each
Plier Clamp - None, 1-61/64 in Maximum Opening Capacity, 6-1/2 in Overall Length
MI ITEM #05049207
MFR #J269XL
Proto Tools J269XL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Clamp - None, 1-61/64 in Maximum Opening Capacity, 6-1/2 in Overall Length
MI ITEM #05049207
MFR #J269XL

Availability:
Factory Order
List Price
$42.27
/each
List Price
$42.27
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J269XL C-CLAMP WITH SWIVEL PADS 6"

Specifications

Adjustment Type
None, None
Color
Black
Handle Material
Steel
Jaw Material
Alloy Steel
Maximum Opening Capacity
1-61/64 in, 1-61/64 in
Overall Length
6-1/2 in, 6-1/2 in
Throat Depth
1-61/64 in
Tip Style
Swivel Pad
Trigger Release
Trigger Release, Trigger Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data