Proto Tools J271XL
Proto Tools
J271XL
Plier Clamp - None, 4-59/64 in Maximum Opening Capacity, 14-3/8 in Overall Length
MI ITEM #05049209
MFR #J271XL
List Price
$80.42
/each
List Price
$80.42
/each
Plier Clamp - None, 4-59/64 in Maximum Opening Capacity, 14-3/8 in Overall Length
MI ITEM #05049209
MFR #J271XL
Proto Tools J271XL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Clamp - None, 4-59/64 in Maximum Opening Capacity, 14-3/8 in Overall Length
MI ITEM #05049209
MFR #J271XL

Availability:
Factory Order
List Price
$80.42
/each
List Price
$80.42
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J271XL C-CLAMP WITH SWIVEL PADS 14"

Specifications

Adjustment Type
None, None
Color
Black
Handle Material
Steel
Jaw Material
Steel
Maximum Opening Capacity
4-59/64 in, 4-59/64 in
Overall Length
14-3/8 in, 14-3/8 in
Throat Depth
5-1/2 in
Tip Style
Swivel Pad
Trigger Release
Trigger Release, Trigger Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data