Stanley Trade Tools 22-174
Stanley Trade Tools
22-174
American Pattern File - Flat Shape, Double Cut, 6 in Length
MI ITEM #05050225
MFR #22-174
List Price
$8.11
/each
List Price
$8.11
/each
American Pattern File - Flat Shape, Double Cut, 6 in Length
MI ITEM #05050225
MFR #22-174
Stanley Trade Tools 22-174
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Flat Shape, Double Cut, 6 in Length
MI ITEM #05050225
MFR #22-174

Availability:
Factory Order
List Price
$8.11
/each
List Price
$8.11
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
22-174 6" DOUBLE CUT FLAT BASTARD FILE

Specifications

Application
General Purpose
Babbitt File
No
Coarseness of Cut
Bastard, Bastard
Cut
Double, Double
Finish/Coating
Uncoated
Length
6 in, 6 in
Shape
Flat, Flat
Tang or Handle
Tang, Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data