Stanley Trade Tools 94-543W
Stanley Trade Tools
94-543W
7 pc Ratcheting Wrench Metric Set
MI ITEM #05050290
MFR #94-543W
List Price
$82.58
/set
List Price
$82.58
/set
7 pc Ratcheting Wrench Metric Set
MI ITEM #05050290
MFR #94-543W
Stanley Trade Tools 94-543W
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 pc Ratcheting Wrench Metric Set
MI ITEM #05050290
MFR #94-543W

Availability:
Factory Order
List Price
$82.58
/set
List Price
$82.58
/set
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
94-543W 7 PC RATCHETING WRENCH SET MM
  • Chrome vanadium steel forging for durability and high torque
  • Full polish chrome plating for anti-corrosion protection and easy cleaning
  • 15° box end offset for additional knuckle clearance
  • Max-Drive™ design of the box end allows 15% more torque than standard wrenches and helps reduce fastener rounding
  • SAE includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
  • Metric includes: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm and 15 mm

Specifications

Handle Style
Plain, Plain
Head Angle
Offset, Offset
Material
Steel
Number Of Pieces
7, 7
Weight
1.79 lbs
Wrench Set Type
Ratcheting Combination, Ratcheting Combination
Wrench Size Range
9 to 15 mm
Wrench Sizes
14 mm, 10 mm, 15 mm, 12 mm, 13 mm, 11 mm, 9 mm
Additional Details
Anti-Corrosion
Finish/Coating
Polished Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data