Mill-rose Co. 68140
Mill-rose Co.
68140
Internal Hand-Held Tube Brush, 4-3/16" Brush Diameter, 4" Stem Diameter, Single Spiral
MI ITEM #05051628
MFR #68140
Quote Required
This product requires a Quote Request
Internal Hand-Held Tube Brush, 4-3/16" Brush Diameter, 4" Stem Diameter, Single Spiral
MI ITEM #05051628
MFR #68140
Mill-rose Co. 68140
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 4-3/16" Brush Diameter, 4" Stem Diameter, Single Spiral
MI ITEM #05051628
MFR #68140

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
68140 BRUSH FITTING 4" ID S/S W/STEEL

Specifications

Bristle Material
Stainless Steel
Brush Diameter
4-3/16 in, 4-3/16 in
Handle Material
Stainless Steel, Stainless Steel
Handle Type
Handle, Handle
Spiral Type
Single Spiral, Single Spiral
Stem Diameter
4 in, 4 in
Stem Material
Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data