Motion
32LG4K
LifeGuard™ Sleeves - Nylon Material
MI ITEM #05053679
MFR #32LG4K
Your Price$19.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LifeGuard™ Sleeves - Nylon Material
MI ITEM #05053679
MFR #32LG4K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.10/ft(List $22.93)

Overview

Mfr description
32LG4K LIFEGUARD SLEEVE 7277-1965
  • Provides containment of up to 10,000 psi (68.9 MPa) bursts; Protects against 5,000 psi (34.5 MPa) pinhole leaks at +212°F (+100°C) for up to five minutes; Handles hydraulic fluids and biodiesel fuel; Allows fluid to safely escape down the length of the assembly; Creates noticeable spill for hose failure detection; Correlates to ISO 3457 and meets MSHA’s flame resistance requirements; No other sleeve provides this level of protection; Patented system includes Gates hose, couplings, sleeve and channel clamps.

Specifications

  • Accessory Type
    Protective Sleeve
  • Material
    Nylon
  • ManufacturerName (description attribute)
    Gates
  • Manufacturer Catalog Number
    7277-1965
  • Temperature Range
    -40 to +121 C), -40 to +250 F
  • Standards Met
    MSHA approved
  • Weight
    0.19 lbs
  • Additional Details
    Lifeguard™ sleeves contain and effectively redirect fluid during a pinhole leak or burst failure. Line-of-sight protective sleeving used as a hose guard to protect operators, equipment and the environment, providing containment up to 70 MPa bursts and pinhole leaks up to 35,0 MPa. Correlates to ISO 3457 and meets MSHA's flame resistance requirements. Avoid personal injury by using Gates® Lifeguard™. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Harmonization Code
    5909.00.2000
  • Country of Origin
    US
  • Manufacturer Upc Number
    770075461944
  • UPC_NO
    770075461944
  • Description
    Gates has engineered the first effective, economical alternative to costly metal shielding or rerouting of hose lines. The LifeGuard® sleeving system is designed to protect operators, equipment and the environment from the hazards of catastrophic hydraulic hose failure – a level of protection previously unavailable.
  • End Type
    LG4K
  • Fitting Type
    Sleeve
  • Product Types
    Lifeguard Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text