Motion
2062B24
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 24 Teeth
MI ITEM #05055650
MFR #2062B24
Your Price$262.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 24 Teeth
MI ITEM #05055650
MFR #2062B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.88/each(List $302.32)

Overview

Mfr description
2062B24 15/16 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    12.2900 in
  • Caliper Diameter
    10.6170 in
  • Pitch Diameter
    11.4920 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039346681
  • Weight
    15.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text