Overview
Mfr description
82249 CUP WHL 3-1/2X5/8-11 .014 CRIMPED
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO697940822498
- Max Rpm12500 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data