Motion
20963 PORTABLE UTILITY CLOTH ROLL 314D 1"X8YD P60 X-WEIGHT

3M
20963 PORTABLE UTILITY CLOTH ROLL 314D 1"X8YD P60 X-WEIGHT

3M™ Portable Utility Cloth Roll 314D, P60 X-weight, 1 in x 8 yd, 5 per case
MI ITEM #05057310
MFR #20963 PORTABLE UTILITY CLOTH ROLL 314D 1"X8YD P60 X-WEIGHT
Your Price$19.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20963 PORTABLE UTILITY CLOTH ROLL 314D 1"X8YD P60 X-WEIGHT

3M™ Portable Utility Cloth Roll 314D, P60 X-weight, 1 in x 8 yd, 5 per case
MI ITEM #05057310
MFR #20963 PORTABLE UTILITY CLOTH ROLL 314D 1"X8YD P60 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.43/rl(List $22.36)

Overview

Mfr description
20963 PORTABLE UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
  • Backing is flexible and durable enough for machine use
  • Sheets come in a range of standard grades to suit a variety of tasks
  • Handy packaging provides portability
  • Suitable for use on both ferrous and non-ferrous metals

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    8 yd
  • Overall Length
    8 yd
  • Overall Width
    1 in
  • Roll Width
    1 in
  • Grade
    Medium
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440142432
  • Manufacturer Upc Number
    00051141209630
  • UPC_NO
    00051141209630
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text