Motion
GTC7705SG-6IN MTW

REXNORD INC
GTC7705SG-6IN MTW

GTC7705SG-6IN_MTW
MI ITEM #05058372
MFR #GTC7705SG-6IN MTW
Your Price$294.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC7705SG-6IN MTW

GTC7705SG-6IN_MTW
MI ITEM #05058372
MFR #GTC7705SG-6IN MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.98/ft(List $368.73)

Overview

Mfr description
TCF7705-6INCH MOLDED TO WIDTH MATTOP
  • GTC7705 SuperGrip™ 6 Inch Wide Molded-To-Width MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    GTC
  • Base Chain Material
    GTC
  • Flight Color
    Grey Tough Composite
  • Pin Material
    Acetal
  • Weight
    0.12 lbs
  • UPC_NO
    662864381321
  • Chain Material
    Grey Tough Composite

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text