Hub City Brush 224
Hub City Brush
224
Push Brooms - Material: Palmyra, 24 in Wide
MI ITEM #05071806
MFR #224
Quote Required
This product requires a Quote Request
Push Brooms - Material: Palmyra, 24 in Wide
MI ITEM #05071806
MFR #224
Hub City Brush 224
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 24 in Wide
MI ITEM #05071806
MFR #224

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
224 24" PUSH BROOMS

Specifications

Block Width
24.0000 in - 24 in
Bristle Color
Natural
Bristle Material
Palmyra
Trim Length
4.0000 in - 4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data