Overview
Mfr description
TRB-1828;PD;L125 THRUST WASHER
Specifications
- Inside Diameter1.1250 in
- Outside Diameter1.7500 in
- Manufacturer Catalog NumberPDL125, TRB-1828
- UPC_NO605790225840
- Bearing TypePlain Sleeve Thrust Washers
- Standards MetANSI/ABMA Std. 21.2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data