Motion
TRC-2435;PDL125

JTEKT KOYO (NRB)
TRC-2435;PDL125

Plain Thrust Bearing Washer - 1.5000 in ID, 2.1875 in OD
MI ITEM #05073777
MFR #TRC-2435;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRC-2435;PDL125

Plain Thrust Bearing Washer - 1.5000 in ID, 2.1875 in OD
MI ITEM #05073777
MFR #TRC-2435;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRC-2435;PD;L125 THRUST WASHER

Specifications

  • Inside Diameter
    1.5000 in
  • Outside Diameter
    2.1875 in
  • Manufacturer Catalog Number
    PDL125, TRC-2435
  • UPC_NO
    605790225888
  • Bearing Material
    Steel
  • Bearing Type
    Plain Sleeve Thrust Washers
  • Standards Met
    ANSI/ABMA Std. 21.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text