Hub City Brush 2224S
Hub City Brush
2224S
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #05074814
MFR #2224S
Quote Required
This product requires a Quote Request
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #05074814
MFR #2224S
Hub City Brush 2224S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polypropylene, 24 in Wide
MI ITEM #05074814
MFR #2224S

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2224S BROOM

Specifications

Block Width
24.0000 in - 24 in
Bristle Color
Blue
Bristle Material
Polypropylene
Flagged Bristles
Flagged
Trim Length
3.2500 in - 3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data