1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Brady
M71C-2000-595-WT
Labeling Tape or Blank Panel Labelin - Vinyl Material, 2 in Wide, White
MI ITEM #
05088198
MFR #
M71C-2000-595-WT
List Price
$389.74
/each
Qty
List Price
$389.74
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Signs & Labels
Labeling Tape & Blank Panel Labeling
Brady M71C-2000-595-WT
Brady
M71C-2000-595-WT
Labeling Tape or Blank Panel Labelin - Vinyl Material, 2 in Wide, White
MI ITEM #
05088198
MFR #
M71C-2000-595-WT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brady
M71C-2000-595-WT
Labeling Tape or Blank Panel Labelin - Vinyl Material, 2 in Wide, White
MI ITEM #
05088198
MFR #
M71C-2000-595-WT
Availability:
In stock
List Price
$389.74
/each
Sign in
for your price
Qty
List Price
$389.74
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
M71C-2000-595-WT WHITE LABEL
Indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows and most clean, dry surfaces
Conforms well to irregular, curved or rough surfaces
It even stands up to grease, oil and most industrial chemicals
Five-year average outdoor durability in temperatures from 180°F to -40°F (82°C to -40°C), can be applied as low as 0°F (-18°C)
Show More
Specifications
Repositionable or Permanent Adhesive
Permanent
Width
2.0000 in - 2 in
Material
Vinyl
Color
White
Thickness
0.004 in
Roll Length
50 ft
Standards Met
RoHS 2002/95/EC, RoHS 2005/618/EC MCV
Indoor/Outdoor Use
Indoor & Outdoor
Part Number Compatibility
BMP71
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Brady BBP37 & BBP35 Printer
Brady BBP37 & BBP35 Printer
Brady SafeKey Lockout Padlocks
Brady SafeKey Lockout Padlocks
Halloween Product Guide
All of the products you need to have a great Halloween
Brady Inspection Timer
Brady Inspection Timer
MORE RESOURCES
Brady SafeKey Lockout Padlock
Brady SafeKey Lockout Padlock
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
See all resources