Motion
RHB88 58.37 S SHFT W / VEM3615T

DODGE
RHB88 58.37 S SHFT W / VEM3615T

B8C18S05837G-5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 180 Frame
MI ITEM #05090153
MFR #RHB88 58.37 S SHFT W / VEM3615T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB88 58.37 S SHFT W / VEM3615T

B8C18S05837G-5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 180 Frame
MI ITEM #05090153
MFR #RHB88 58.37 S SHFT W / VEM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB88 58.37 S SHFT W / VEM3615T

Specifications

  • Manufacturer Reducer Size
    88
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Output Size
    2.000 X 3.94 in
  • NEMA / IEC Frame Size
    180
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476358198
  • Weight
    329 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text