Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB88 144.58 TAPERED W/ VEM3554T

BF8C14T14458G-1.5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, 144.58:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090477
MFR #RHB88 144.58 TAPERED W/ VEM3554T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RHB88 144.58 TAPERED W/ VEM3554T

Specifications

  • Manufacturer Reducer Size
    88
  • Ratio
    144.58:1
  • Input Type
    Clamp Collar
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    140
  • Service Factor
    1.0
  • Max Input Horsepower
    2.8 hp @ 1750 rpm
  • Maximum Output Torque
    14604 in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476359447
  • Weight
    217 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text