MCR SAFETY 93891PUM
MCR SAFETY
93891PUM
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar/Fiberglass/Stainless Steel Liner
MI ITEM #05101227
MFR #93891PUM
List Price
$18.18
/each
List Price
$18.18
/each
MCR SAFETY
93891PUM
Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar/Fiberglass/Stainless Steel Liner
MI ITEM #05101227
MFR #93891PUM
MCR SAFETY 93891PUM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93891PUM

Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar/Fiberglass/Stainless Steel Liner
MI ITEM #05101227
MFR #93891PUM

Availability:
Factory Order
List Price
$18.18
/each
List Price
$18.18
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
93891PU-M CUT PRO GLOVE (12/PK)

Specifications

ANSI/ISEA Cut Resistance Level
A4
Coating (Outer Shell) Material
Polyurethane
Coating (Outer Shell) Coverage
Palm & Fingers
Color
Black / Gray
Cuff Type
Knitwrist
Description Keyword
Polyurethane Coated Palm & Fingers
En 388 Abrasion Resistance Level
4
En 388 Cut Resistance Level
5
En 388 Puncture Resistance Level
3
En 388 Tear Resistance Level
4
Glove Size
Medium
Hand Type
Pair
Knit Gauge
10 ga
Liner/Shell Material
Kevlar/Fiberglass/Stainless Steel
Standards Met
CE, ASTM F 1790-97
Type
Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data