Overview
Mfr description
GR-BM815-30-R-56 GROVE REDUCER WITH
Specifications
- Center Distance1.5400 in
- Ratio30:1
- Input TypeC-Face Coupling
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.7500 in
- Output DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data