Delta Consolidated Industries Inc 766980
Delta Consolidated Industries Inc
766980
Jobox® Toolbox - Aluminum, Lockable, 24 in High, 24 in Deep, 36 in Long
MI ITEM #05102519
MFR #766980
Quote Required
This product requires a Quote Request
Jobox® Toolbox - Aluminum, Lockable, 24 in High, 24 in Deep, 36 in Long
MI ITEM #05102519
MFR #766980
Delta Consolidated Industries Inc 766980
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Toolbox - Aluminum, Lockable, 24 in High, 24 in Deep, 36 in Long
MI ITEM #05102519
MFR #766980

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
766980 36" ALUMINUM UNDERBED BOX

Specifications

Depth
24 in, 24 in
Height
24 in, 24 in
Length
36 in, 36 in
Lockable
Lockable
Material
Aluminum, Aluminum
Rolling
Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data