MSA 10088073
MSA
10088073
Tie-Back Lanyard - 6 ft Long, Polyester Webbing, 1 legs, Snap Hook Harness Connection
MI ITEM #05106584
MFR #10088073
Quote Required
This product requires a Quote Request
MSA
10088073
Tie-Back Lanyard - 6 ft Long, Polyester Webbing, 1 legs, Snap Hook Harness Connection
MI ITEM #05106584
MFR #10088073
MSA 10088073
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA
10088073

Tie-Back Lanyard - 6 ft Long, Polyester Webbing, 1 legs, Snap Hook Harness Connection
MI ITEM #05106584
MFR #10088073

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10088073 LNYRD WEB ADJUSTABLE FP5K 36C

Specifications

Anchorage Connection
Carabiner, Carabiner
Arc Flash or Heat Protection
Not Arc Rated, Not Arc Rated
Harness Connection
Snap Hook
Length
6 ft, 6 ft
Length Adjustment
Adjustable Length, Adjustable Length
Material
Polyester Webbing, Polyester Webbing
Number of Legs
1, 1
Shock-Absorbing Protection
Shock-Absorbing Lanyard, Shock-Absorbing Lanyard
Standards Met
OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data