1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pelican Products
2720
Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 80 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
MI ITEM #
05112966
MFR #
2720
List Price
$81.20
/each
Qty
List Price
$81.20
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Lighting & Electrical Components
Lighting
Flashlights & Accessories
Flashlights
Pelican Products 2720
Pelican Products
2720
Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 80 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
MI ITEM #
05112966
MFR #
2720
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pelican Products
2720
Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 80 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
MI ITEM #
05112966
MFR #
2720
Availability:
In stock
List Price
$81.20
/each
Sign in
for your price
Qty
List Price
$81.20
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
2720 LED HEADLIGHT
Specifications
Maximum Light Output
80 lm
Maximum Run Time
175 h
Resistance Features
Water Resistant
Length
2.48 in
Body Color
Black
Maximum Beam Intensity
790 cd
Number of Light Modes
2
Number of LEDs
3
Batteries Included
Batteries Included
Battery Chemistry
Alkaline
Body Material
ABS
Complete Light Output
5 (Low) lm, 80 (High) lm
Complete Beam Intensity
60 (Low) cd, 790 (High) cd
Complete Run Time
8 (High) h, 175 (Low) h
Standards Met
ANSI/NEMA FL-1
Includes
Optical 4x Magnification
UNSPSC
26111702
Battery Size
AAA
Body Material Type
Plastic
Bulb Type
LED
Number of Batteries
3
Rechargeable Flashlight
Non-Rechargeable
Type
Headlamp
Type
Headlamp
Battery Size
AAA
Bulb Type
LED
Maximum Light Output
80 lm
Number of Batteries
3
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Pelican LED Lantern
Pelican LED Lantern
Winter Product Guide
Everything you need to get ready for Winter
PELICAN 3410M & 3415M: THE MOST VERSATILE PRO-GRADE WORK LIGHTS IN THE WORLD.
PELICAN 3410M & 3415M: THE MOST VERSATILE PRO-GRADE WORK LIGHTS IN THE WORLD.
Pelican LED Lighting
Pelican LED Lighting
MORE RESOURCES
Tailgating Product Guide
All of the products you need to have the best tailgate
Hunting Product Guide
Everything you need to get ready for the Hunting Season
See all resources