Eagle Taptek J100-008D
Eagle Taptek
J100-008D
Jobber Length Drill Bit - J100 Series, 1/8 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #05146991
MFR #J100-008D
Quote Required
This product requires a Quote Request
Jobber Length Drill Bit - J100 Series, 1/8 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #05146991
MFR #J100-008D
Eagle Taptek J100-008D
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - J100 Series, 1/8 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #05146991
MFR #J100-008D

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J100-008D 1/8 HSS DRILL

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
1/8 in, 1/8 in
Flute Length
1-5/8 in, 1-5/8 in
Material
High Speed Steel, High Speed Steel
Overall Length
2-3/4 in
Parabolic Flutes
No, No
Point Angle
118 °, 118 °
Series
J100
Shank Diameter
1/8 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Jobber Length Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data