Simple Green 13390
Simple Green
13390
Multi-Dilution Foamer Unit - 1 gal/min, Number of Products: 4, Number of Dilutions: 4
MI ITEM #05157163
MFR #13390
Quote Required
This product requires a Quote Request
Multi-Dilution Foamer Unit - 1 gal/min, Number of Products: 4, Number of Dilutions: 4
MI ITEM #05157163
MFR #13390
Simple Green 13390
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Dilution Foamer Unit - 1 gal/min, Number of Products: 4, Number of Dilutions: 4
MI ITEM #05157163
MFR #13390

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13390 PROPORTIONER

Specifications

Type
Multi-Dilution Foamer Unit
Number of Products
4
Number of Dilutions
4
Flow Rate
1 gpm
Series/System Compatibility
Clean Building

Compliance & Safety Data

Click on an icon to learn more