1-800-526-9328Support Center
Motion
5627A
CM Hurricane 360 Hand Chain Hoist, 1T, 15' Lift
MI ITEM #05157951
MFR #5627A
List Price$762.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM Hurricane 360 Hand Chain Hoist, 1T, 15' Lift
MI ITEM #05157951
MFR #5627A

Availability:
Limited Inventory
List Price$762.78/each for your price
Shipping

Overview

Mfr description
5627A HOIST HAND CHAIN 1TON 15FT LIFT HU
  • Patented hand chain cover rotates a full 360° to allow loads to be lifted, pulled or positioned from virtually any angle
  • Standard Load Limiter™ offers simple, automatic overload protection
  • Weston-style braking system provides reliable positive load control
  • Powder-coated finish for corrosion protection
  • Heat-treated steel internal gears and pinions for high strength and long life
  • Chain guide and stripper assures load chain alignment
  • Precision four-pocket lift wheel is fully machined for better chain fit and reduced wear, allowing for accurate movement of the load chain
  • Alloy steel load chain assures high strength and long wear life
  • Minimal maintenance through easy disassembly, requiring no special tools
  • Meets ASME B30.16 and European CE standard
  • Lifetime warranty against defects in materials and workmanship

Specifications

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Steel
  • Headroom
    13.1900 in
  • Hook Opening Size
    1.1400 in
  • Housing Length
    6.5800 in
  • Housing Width
    6.8900 in
  • Lift Height
    15 ft
  • Manufacturer Product Page
  • Mounting Type
    Swivel Hook
  • Pull to Lift Full Load
    54 lbs
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Weight Capacity
    1 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text