1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
OSG USA Inc
496-6256
Corner Radius End Mill - 496 Series, Solid Carbide Material, 5/8 in Mill Diameter, 1-1/4 in Length of Cut, 1-1/4 in Overall Length
MI ITEM #
05170397
MFR #
496-6256
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling
Corner Radius End Mills
OSG USA Inc 496-6256
OSG USA Inc
496-6256
Corner Radius End Mill - 496 Series, Solid Carbide Material, 5/8 in Mill Diameter, 1-1/4 in Length of Cut, 1-1/4 in Overall Length
MI ITEM #
05170397
MFR #
496-6256
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG USA Inc
496-6256
Corner Radius End Mill - 496 Series, Solid Carbide Material, 5/8 in Mill Diameter, 1-1/4 in Length of Cut, 1-1/4 in Overall Length
MI ITEM #
05170397
MFR #
496-6256
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
496-6256 CARBIDE 5/8 X 5/8 X
Specifications
Center Cutting
Center Cutting
Corner Radius
0.06 in
Cutting Direction
Right Hand Cut
Extended Reach
None
Finish/Coating
Bright, Bright
Helix Angle
30 °
Length of Cut
1-1/4 in, 1-1/4 in
Mill Diameter
5/8 in, 5/8 in
Mill Material
Solid Carbide, Solid Carbide
Number of Flutes
4, 4
Overall Length
1-1/4 in
Radius or Chamfer
Radius
Series
496
Shank Diameter
5/8 in, 5/8 in
Shank Type
Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data