1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
A.b. Tools
CHA82-1
AB Tools Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.730", Cutting Edge Angle: 82°
MI ITEM #
05171372
MFR #
CHA82-1
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Tools & Inserts
Indexable Square-Shoulder & Chamfer End Mills
A.b. Tools CHA82-1
A.b. Tools
CHA82-1
AB Tools Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.730", Cutting Edge Angle: 82°
MI ITEM #
05171372
MFR #
CHA82-1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A.b. Tools
CHA82-1
AB Tools Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.730", Cutting Edge Angle: 82°
MI ITEM #
05171372
MFR #
CHA82-1
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CHA82-1 ABT C/SINK 3/4 SHANK
Specifications
Cutting Diameter
0.7300 in
Cutting Edge Angle
82 °
Helical Mill
No
Shank Type
Weldon Flat
Toolholder Style
CHA82-1
Insert Style
TFG32-90
High-Feed or Plunge Milling
No
Shank Diameter
3/4 in
Coolant Delivery
External
Overall Length
5 in
Number of Flutes
1
Cutting Direction
Right Hand Cut
Insert Holding Method
Screw Only
Full Toolholder Code
CHA82-1
Complete Insert Style Compatibility
TFG32-90
Parts & Accessories
Clamp (CL-4), Socket Head Cap Screw (10-32)
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more