SMC CDQ2B25-10D-M9NWVSAPC
SMC
CDQ2B25-10D-M9NWVSAPC
Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke
MI ITEM #05171844
MFR #CDQ2B25-10D-M9NWVSAPC
Quote Required
This product requires a Quote Request
SMC
CDQ2B25-10D-M9NWVSAPC
Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke
MI ITEM #05171844
MFR #CDQ2B25-10D-M9NWVSAPC
SMC CDQ2B25-10D-M9NWVSAPC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
CDQ2B25-10D-M9NWVSAPC

Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke
MI ITEM #05171844
MFR #CDQ2B25-10D-M9NWVSAPC

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CDQ2B25-10D-M9NWVSAPC

Specifications

Compact Cylinder Type
Standard
Bore Diameter
25 mm
Stroke
10 mm
Piston Action
Double-Acting
Auto-Switch
M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
Cylinder Series
CQ2
Manufacturer Catalog
Number of Auto Switches
2

Compliance & Safety Data

Click on an icon to learn more