1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Irwin Industrial Tool
47406
Auger Bit - 3/8" - Hex
MI ITEM #
05172938
MFR #
47406
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Wood Drill Bits
Irwin Industrial Tool 47406
Irwin Industrial Tool
47406
Auger Bit - 3/8" - Hex
MI ITEM #
05172938
MFR #
47406
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Irwin Industrial Tool
47406
Auger Bit - 3/8" - Hex
MI ITEM #
05172938
MFR #
47406
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
47406 3/8IN. X 17IN. - TUBED LONG
Specifications
Bit Type
Auger Bit, Auger Bit
Cutting Direction
Right Hand Cut
Drill Bit Size
3/8 in, 3/8 in
Dual Auger
No, No
Extension Capability
No
Finish/Coating
Uncoated
Flute Length
12 in, 12 in
Overall Length
17 in, 17 in
Shank Size
3/8 in, 3/8 in
Shank Type
Hex, Hex
Solid or Hollow Center
Hollow, Hollow
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Stanley Black & Decker 2023 Promotion
DeWalt, Stanley, Lenox. Irwin products available.