Irwin Industrial Tool 7256
Irwin Industrial Tool
7256
Hex Rethreading Die, 11/16-11 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die, UNS Thread Standard
MI ITEM #05172956
MFR #7256
Quote Required
This product requires a Quote Request
Hex Rethreading Die, 11/16-11 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die, UNS Thread Standard
MI ITEM #05172956
MFR #7256
Irwin Industrial Tool 7256
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 11/16-11 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die, UNS Thread Standard
MI ITEM #05172956
MFR #7256

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7256 11/16IN. - 11 NS, H.C.S.

Specifications

Die Material
Carbon Steel, Carbon Steel
Hex Width
1-7/16 in, 1-7/16 in
Thread Direction
Right Hand, Right Hand
Thread Size
11/16 – 11
Thread Standard
UNS, UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data