Allied Machine & Engineering Corporation 152T-0107
Allied Machine & Engineering Corporation
152T-0107
T15 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 3/16" thick
MI ITEM #05174252
MFR #152T-0107
Quote Required
This product requires a Quote Request
T15 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 3/16" thick
MI ITEM #05174252
MFR #152T-0107
Allied Machine & Engineering Corporation 152T-0107
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T15 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 3/16" thick
MI ITEM #05174252
MFR #152T-0107

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
152T-0107 SPADE BIT 1-7/32 T-15 TIN COAT

Specifications

Finish/Coating
TiN, TiN
Full Insert Style Code
AMEC 152T-0107
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Material Grade
T15
Maximum Drill Diameter
1-7/32 in, 1-7/32 in
Point Angle
132 °, 132 °
Seat Size
2, 2
Thickness
3/16 in, 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data