Allied Machine & Engineering Corporation 453T-0114
Allied Machine & Engineering Corporation
453T-0114
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-7/16" maximum drill diameter
MI ITEM #05174258
MFR #453T-0114
Quote Required
This product requires a Quote Request
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-7/16" maximum drill diameter
MI ITEM #05174258
MFR #453T-0114
Allied Machine & Engineering Corporation 453T-0114
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Cobalt High Speed Steel Spade Drill Insert, 1-7/16" maximum drill diameter
MI ITEM #05174258
MFR #453T-0114

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
453T-0114 SPADE DRILL BLADE 1-7/16

Specifications

Finish/Coating
TiN, TiN
Full Insert Style Code
453T-0114
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Maximum Drill Diameter
1-7/16 in, 1-7/16 in
Point Angle
132 °, 132 °
Seat Size
3, 3
Thickness
1/4 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data