1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Campbell Chain
0334024
Coil Link Chain - 4/0, Zinc Plated Low Carbon Steel, 670 lbs Capacity, 0.22 in Link Dia., 100 ft
MI ITEM #
05175623
MFR #
0334024
List Price
$3.23
/feet
Qty
List Price
$3.23
/feet
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Chain, Wire Rope, and Hardware
General Purpose Chain
Campbell Chain 0334024
Campbell Chain
0334024
Coil Link Chain - 4/0, Zinc Plated Low Carbon Steel, 670 lbs Capacity, 0.22 in Link Dia., 100 ft
MI ITEM #
05175623
MFR #
0334024
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Campbell Chain
0334024
Coil Link Chain - 4/0, Zinc Plated Low Carbon Steel, 670 lbs Capacity, 0.22 in Link Dia., 100 ft
MI ITEM #
05175623
MFR #
0334024
Availability:
Factory Order
List Price
$3.23
/feet
Sign in
for your price
Qty
List Price
$3.23
/feet
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0334024 COIL CHAIN ST/LK 4/0 B/K 100'CT
Specifications
Chain Type
Coil Link
Description Keyword
Zinc Plated Low Carbon Steel
Finish/Coating
Zinc Plated
Inside Link Length
1.39 in
Inside Link Width
0.38 in
Link Diameter
0.2200 in
Links Per Foot or Meter
8.6/ft
Material
Steel
Material Specification
Low Carbon
Overall Length
100 ft
Standards Met
ASTM, AISI, ASME, NACM, Proof-Tested
Trade Size
4/0
Working Load Capacity
670 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data