AAF International 174-800-011
AAF International
174-800-011
Pleated Panel Filter - 20 x 25 x 1 in, MERV: 8, 1750 ft³/min Air Flow, Duraflex Material
MI ITEM #05176019
MFR #174-800-011
Quote Required
This product requires a Quote Request
Pleated Panel Filter - 20 x 25 x 1 in, MERV: 8, 1750 ft³/min Air Flow, Duraflex Material
MI ITEM #05176019
MFR #174-800-011
AAF International 174-800-011
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 20 x 25 x 1 in, MERV: 8, 1750 ft³/min Air Flow, Duraflex Material
MI ITEM #05176019
MFR #174-800-011

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
174-800-011 20X25X1 PERF PLT SC M8

Specifications

Actual Size
19-1/2 x 24-1/2 x 3/4 in
Filter Material
Duraflex
Filter Size
20.0000 in - 20 in
Frame Material
Beverage Board
MERV
8
Maximum Air Flow
1750 cfm
Maximum Operating Temperature
+150 °F
Media Area
6.9 ft²
Pleats per Foot
15
Rated Air Velocity
500 ft/min
Rated Initial Resistance
0.42 in wg
Recommended Final Resistance
1 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data