1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
DuPont
Q3-6575
Potting Compound - Silicone, 2 lb
MI ITEM #
05176801
MFR #
Q3-6575
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Adhesives
Potting Compounds
DuPont Q3-6575
DuPont
Q3-6575
Potting Compound - Silicone, 2 lb
MI ITEM #
05176801
MFR #
Q3-6575
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuPont
Q3-6575
Potting Compound - Silicone, 2 lb
MI ITEM #
05176801
MFR #
Q3-6575
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
Q3-6575 DIELECTRIC GEL A/B KIT 2LB KIT
Specifications
Package Size
2 lb
Cure Time
24 h
Color
Clear
Operating Temperature Range
-112 to +392 °F
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Dowfrost
Dowfrost
MORE RESOURCES
Dow Great Stuff
Dow Great Stuff
2019 Problem Solver Lumber & Wood
featuring solutions found in the Lumber & Wood industry
See all resources