1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gesswein
405-3302
Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/4 in Wide
MI ITEM #
05176900
MFR #
405-3302
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Sharpening Stones
Sharpening Stones
Gesswein 405-3302
Gesswein
405-3302
Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/4 in Wide
MI ITEM #
05176900
MFR #
405-3302
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gesswein
405-3302
Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1/4 in Wide
MI ITEM #
05176900
MFR #
405-3302
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
405-3302 DIEMAKER STONE 1/4RDX6 320
Specifications
Stone Material
Aluminum Oxide
Overall Width
0.2500 in - 1/4 in
Overall Length
6.0000 in - 6 in
Stone Shape
Round
Grit Number
320
Grade
Medium
Manufacturer Package Quantity
12 Per Box
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data