Hannibal Carbide Tool 63016
Hannibal Carbide Tool
63016
Taper Length Drill Bit - Type 630 Series, Carbide-Tipped Material, 1/4 in Drill Bit Size, 3-3/4 in Flute Length, 6-1/8 in Overall Length
MI ITEM #05179794
MFR #63016
Quote Required
This product requires a Quote Request
Taper Length Drill Bit - Type 630 Series, Carbide-Tipped Material, 1/4 in Drill Bit Size, 3-3/4 in Flute Length, 6-1/8 in Overall Length
MI ITEM #05179794
MFR #63016
Hannibal Carbide Tool 63016
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - Type 630 Series, Carbide-Tipped Material, 1/4 in Drill Bit Size, 3-3/4 in Flute Length, 6-1/8 in Overall Length
MI ITEM #05179794
MFR #63016

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
63016 DRILL BIT 1/4 T/L HSS 118 PT

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data