Wilton Tool Group 2907370
Wilton Tool Group
2907370
Bench Vise - 6 in Jaw Width, 9 in Jaw Opening Capacity, Swivel
MI ITEM #05183915
MFR #2907370
Quote Required
This product requires a Quote Request
Bench Vise - 6 in Jaw Width, 9 in Jaw Opening Capacity, Swivel
MI ITEM #05183915
MFR #2907370
Wilton Tool Group 2907370
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 6 in Jaw Width, 9 in Jaw Opening Capacity, Swivel
MI ITEM #05183915
MFR #2907370

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2907370 SERATED JAW INSERTS C3

Specifications

Base Motion Type
Swivel, Swivel
Jaw Opening Capacity
9 in, 9 in
Jaw Style
Self-Centering
Jaw Width
6 in, 6 in
Maximum Pipe Capacity
6 in
Minimum Pipe Capacity
1/4 in
Number Of Mounting Holes
4
Pipe Jaws
Included, Included
Throat Depth
6-5/8 in, 6-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data