IT-100600
IT-Style Carbide Tipped Threading Tool Bit, 1-1/2" Overall Length, Industry Standard Number: IT100600
MI ITEM #05184269
MFR #IT-100600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IT-Style Carbide Tipped Threading Tool Bit, 1-1/2" Overall Length, Industry Standard Number: IT100600
MI ITEM #05184269
MFR #IT-100600

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
IT-100600 RH 60DEG INTERNAL THREADING

Specifications

  • Cutting Direction
    Right Hand Cut
  • Included Angle
    60.00 °
  • Industry Standard Number
    IT100600
  • Nose Radius
    0.002 in
  • Overall Length
  • Tip Material
    Carbide
  • Tool Bit Style Code
    IT
  • Tool Bit Type
    Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text