1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weldon Tool
T3-6A-2
Tapered End Mill - 3/16 in Tip Diameter, 3 Flutes, 4-1/4 in Length of Cut
MI ITEM #
05187850
MFR #
T3-6A-2
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Tapered End Mills
Weldon Tool T3-6A-2
Weldon Tool
T3-6A-2
Tapered End Mill - 3/16 in Tip Diameter, 3 Flutes, 4-1/4 in Length of Cut
MI ITEM #
05187850
MFR #
T3-6A-2
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weldon Tool
T3-6A-2
Tapered End Mill - 3/16 in Tip Diameter, 3 Flutes, 4-1/4 in Length of Cut
MI ITEM #
05187850
MFR #
T3-6A-2
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
T3-6A-2 3/16X3/4 LOC 3 TAPER
Specifications
Tip Diameter
0.1875 in - 3/16 in
Taper Angle Per Side
3 °
Length of Cut
4.2500 in - 4-1/4 in
Number of Flutes
3
Shank Diameter
3/4 in
Overall Length
6-1/2 in
Rib Processing
No
Shank Type
Weldon Flat
Center Cutting
Center Cutting
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more